Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 42in Fire-Rated Device, 84in Door Hei

  • Mfr # 1256-NB8773J LHR 32D

  • Zoro # G116469781


product price:  $3,639.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 to 2-1/4
Fits Stile Width
3-1/2 in
Fire Rating - Door Hardware
3 Hours {A}
Color
Satin Stainless Steel
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1256-NB8773J LHR 32D
Zoro #
G116469781
UPC #
197163356829
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 to 2-1/4
Fits Stile Width
3-1/2 in
Depth
3 in
Length (In.)
42 in
Door Width
37 to 42

Details

Fire Rating - Door Hardware
3 Hours {A}
Color
Satin Stainless Steel
Item
Surface Vertical Rod Exit Devices
Door Handing
Left Hand Reverse
Exit Device Type
Surface Vertical Rod
Grade
Grade 1
Type
Surface Vertical Rod
Fire Rated
3 Hours {A}
Finish
Satin Stainless Steel
Series
8700
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.