
Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 48in Device, 84in Door Height, Exit O
Mfr # 56-NB8710G LHR 32D
Zoro # G116468623
product price: $3,454.99
/ea
Free Shipping & Returns
Key Features
Fire Rating - Door Hardware
No
Door Handing
Left Hand Reverse
Depth
3 in
For Door Thickness
1-3/4 to 2-1/4
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56-NB8710G LHR 32D
Zoro #
G116468623
UPC #
197163368969
Country of Origin
United States
Dimensions
Depth
3 in
For Door Thickness
1-3/4 to 2-1/4
Door Width
43 to 48
Fits Stile Width
3-1/2 in
Length (In.)
48 in
Details
Fire Rating - Door Hardware
No
Door Handing
Left Hand Reverse
Fire Rated
No
Grade
Grade 1
Series
8700
Material
VARIES
Exit Device Type
Surface Vertical Rod
Finish
Satin Stainless Steel
Item
Surface Vertical Rod Exit Devices
Color
Satin Stainless Steel
Type
Surface Vertical Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.