Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 48in Fire-Rated Device, 84in Door Hei

  • Mfr # 12-NB8713G RHR 32D

  • Zoro # G816469807


product price: $2,689.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
48 in
For Door Thickness
1-3/4 to 2-1/4
Type
Surface Vertical Rod
Door Handing
Right Hand Reverse
Door Width
43 to 48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-NB8713G RHR 32D
Zoro #
G816469807
UPC #
197163366293
Country of Origin
United States

Dimensions

Length (In.)
48 in
For Door Thickness
1-3/4 to 2-1/4
Door Width
43 to 48
Fits Stile Width
3-1/2 in
Depth
3 in

Details

Type
Surface Vertical Rod
Door Handing
Right Hand Reverse
Grade
Grade 1
Fire Rated
3 Hours {A}
Exit Device Type
Surface Vertical Rod
Fire Rating - Door Hardware
3 Hours {A}
Color
Satin Stainless Steel
Item
Surface Vertical Rod Exit Devices
Finish
Satin Stainless Steel
Series
8700
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.