Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, Satin Stainless Steel, RHR

  • Mfr # 1256-NB8706F ETL RHR 32D

  • Zoro # G216469759


product price:  $4,406.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Right Hand Reverse
Depth
3 in
Door Width
33 to 36
Fire Rated
3 Hours {A}
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1256-NB8706F ETL RHR 32D
Zoro #
G216469759
UPC #
197163366187
Country of Origin
United States

Dimensions

Depth
3 in
Door Width
33 to 36
Fits Stile Width
4-1/2 in
For Door Thickness
1-3/4 to 2-1/4
Length (In.)
36 in

Details

Door Handing
Right Hand Reverse
Fire Rated
3 Hours {A}
Grade
Grade 1
Finish
Satin Stainless Steel
Material
VARIES
Type
Surface Vertical Rod
Color
Satin Stainless Steel
Fire Rating - Door Hardware
3 Hours {A}
Item
Surface Vertical Rod Exit Devices
Series
8700
Exit Device Type
Surface Vertical Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.