Grade 1 SVR Exit, 36in, Classroom, L Lever with Escutcheon, Satin Stainless Steel, Right Hand Rever

  • Mfr # 1256-8713F ETL RHR 32D

  • Zoro # G516469787


product price:  $4,406.99
/ea
Free Shipping & Returns

Key Features

Series
8700
Exit Device Type
Surface Vertical Rod
For Door Thickness
1-3/4 to 2-1/4
Door Width
33 to 36
Fits Stile Width
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1256-8713F ETL RHR 32D
Zoro #
G516469787
UPC #
197163356799
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 to 2-1/4
Door Width
33 to 36
Fits Stile Width
4-1/2 in
Depth
3 in
Length (In.)
36 in

Details

Series
8700
Exit Device Type
Surface Vertical Rod
Door Handing
Right Hand Reverse
Finish
Satin Stainless Steel
Fire Rated
3 Hours {A}
Grade
Grade 1
Item
Surface Vertical Rod Exit Devices
Material
VARIES
Color
Satin Stainless Steel
Fire Rating - Door Hardware
3 Hours {A}
Type
Surface Vertical Rod

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.