Zoro Homepage

Grade 1 SVR Exit, 36in, Classroom, Satin Stainless Steel, Left Hand Reverse

  • Mfr # 1256-8713F LHR 32D

  • Zoro # G916469790


product price: $3,639.99
/ea
Free Shipping & Returns

Key Features

Fire Rated
3 Hours {A}
Finish
Satin Stainless Steel
Fire Rating - Door Hardware
3 Hours {A}
For Door Thickness
1-3/4 to 2-1/4
Fits Stile Width
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1256-8713F LHR 32D
Zoro #
G916469790
UPC #
197163366156
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 to 2-1/4
Fits Stile Width
3-1/2 in
Depth
3 in
Door Width
33 to 36
Length (In.)
36 in

Details

Fire Rated
3 Hours {A}
Finish
Satin Stainless Steel
Fire Rating - Door Hardware
3 Hours {A}
Door Handing
Left Hand Reverse
Color
Satin Stainless Steel
Material
VARIES
Type
Surface Vertical Rod
Grade
Grade 1
Exit Device Type
Surface Vertical Rod
Item
Surface Vertical Rod Exit Devices
Series
8700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.