
Grade 1 SVR Exit, 36in, Classroom, Satin Stainless Steel, Right Hand Reverse
Mfr # 1256-8713F RHR 32D
Zoro # G616469823
product price: $3,639.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Stainless Steel
Depth
3 in
Fire Rated
3 Hours {A}
Fits Stile Width
3-1/2 in
Material
VARIES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1256-8713F RHR 32D
Zoro #
G616469823
UPC #
197163366163
Country of Origin
United States
Dimensions
Depth
3 in
Fits Stile Width
3-1/2 in
Door Width
33 to 36
For Door Thickness
1-3/4 to 2-1/4
Length (In.)
36 in
Details
Color
Satin Stainless Steel
Fire Rated
3 Hours {A}
Material
VARIES
Exit Device Type
Surface Vertical Rod
Finish
Satin Stainless Steel
Door Handing
Right Hand Reverse
Item
Surface Vertical Rod Exit Devices
Series
8700
Fire Rating - Door Hardware
3 Hours {A}
Type
Surface Vertical Rod
Grade
Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.