Zoro Homepage

Grade 1 SVR Exit, 36in, Electric Latch Retraction, Request to Exit Switch, Satin Stainless Steel, R

  • Mfr # 5556-8710F RHR 32D

  • Zoro # G816468688


product price: $3,724.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Surface Vertical Rod
Door Width
33 to 36
Finish
Satin Stainless Steel
Color
Satin Stainless Steel
For Door Thickness
1-3/4 to 2-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5556-8710F RHR 32D
Zoro #
G816468688
UPC #
197163368877
Country of Origin
United States

Dimensions

Door Width
33 to 36
For Door Thickness
1-3/4 to 2-1/4
Depth
3 in
Fits Stile Width
3-1/2 in
Length (In.)
36 in

Details

Exit Device Type
Surface Vertical Rod
Finish
Satin Stainless Steel
Color
Satin Stainless Steel
Material
VARIES
Fire Rating - Door Hardware
No
Door Handing
Right Hand Reverse
Fire Rated
No
Item
Surface Vertical Rod Exit Devices
Type
Surface Vertical Rod
Grade
Grade 1
Series
8700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.