Grade 1 SVR Exit, 36in FireRated, Passage Function, W Lever W/ Escutcheon, Satin Stainless Steel, L

  • Mfr # 12-8715F ETW LHR 32D

  • Zoro # G816469357


product price:  $3,456.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Left Hand Reverse
For Door Thickness
1-3/4 to 2-1/4
Length (In.)
36 in
Fire Rated
3 Hours {A}
Door Width
33 to 36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-8715F ETW LHR 32D
Zoro #
G816469357
UPC #
197163356676
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 to 2-1/4
Length (In.)
36 in
Door Width
33 to 36
Fits Stile Width
4-1/2 in
Depth
3 in

Details

Door Handing
Left Hand Reverse
Fire Rated
3 Hours {A}
Fire Rating - Door Hardware
3 Hours {A}
Type
Surface Vertical Rod
Material
VARIES
Grade
Grade 1
Series
8700
Exit Device Type
Surface Vertical Rod
Item
Surface Vertical Rod Exit Devices
Color
Satin Stainless Steel
Finish
Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.