
Grade 1 SVR Exit, 48in, Classroom, Less Bottom Rod, Satin Stainless Steel, Left Hand Reverse
Mfr # 12-NB8713G LHR 32D
Zoro # G216469797
product price: $2,689.99
/ea
Free Shipping & Returns
Key Features
Depth
3 in
Series
8700
Grade
Grade 1
Color
Satin Stainless Steel
Exit Device Type
Surface Vertical Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12-NB8713G LHR 32D
Zoro #
G216469797
UPC #
197163366286
Country of Origin
United States
Dimensions
Depth
3 in
Door Width
43 to 48
For Door Thickness
1-3/4 to 2-1/4
Fits Stile Width
3-1/2 in
Length (In.)
48 in
Details
Series
8700
Grade
Grade 1
Color
Satin Stainless Steel
Exit Device Type
Surface Vertical Rod
Fire Rating - Door Hardware
3 Hours {A}
Door Handing
Left Hand Reverse
Fire Rated
3 Hours {A}
Type
Surface Vertical Rod
Item
Surface Vertical Rod Exit Devices
Finish
Satin Stainless Steel
Material
VARIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.