Grade 1 SVR Exit, 48in, Less Bottom Rod, Satin Stainless Steel, Right Hand Reverse

  • Mfr # 12-NB8710G RHR 32D

  • Zoro # G916469684


product price: $2,689.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Color
Satin Stainless Steel
Depth
3 in
Length (In.)
48 in
Fits Stile Width
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-NB8710G RHR 32D
Zoro #
G916469684
UPC #
197163366262
Country of Origin
United States

Dimensions

Depth
3 in
Length (In.)
48 in
Fits Stile Width
3-1/2 in
Door Width
43 to 48
For Door Thickness
1-3/4 to 2-1/4

Details

Grade
Grade 1
Color
Satin Stainless Steel
Type
Surface Vertical Rod
Item
Surface Vertical Rod Exit Devices
Finish
Satin Stainless Steel
Material
VARIES
Exit Device Type
Surface Vertical Rod
Fire Rated
3 Hours {A}
Series
8700
Fire Rating - Door Hardware
3 Hours {A}
Door Handing
Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.