Grade 2 Double Lever Trim, L Lever, Non-Keyed, Oil-Rubbed Bronze Finish, Non-handed
- Mfr # 7U94 LL 10B
- Zoro # G814538727
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil-Rubbed Bronze
Overall Length
8.25
Width
6.875
Color
Oil-Rubbed Bronze
series
7-Line Bored Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7U94 LL 10B
- Zoro #
- G814538727
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 8.25
- Width
- 6.875
Details
- Finish
- Oil-Rubbed Bronze
- Color
- Oil-Rubbed Bronze
- series
- 7-Line Bored Lever Locks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.