
Grade 2 Double Lever Trim, L Lever, Non-Keyed, Satin Chrome Finish, Non-handed
Mfr # 7U94 LL 26D
Zoro # G916475500
product price:Â $245.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4 in
Keyway Type
Non-Keyed
Grade
Grade 2
For Door Thickness
1-3/4 in
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7U94 LL 26D
Zoro #
G916475500
UPC #
197163305551
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 in
Height
4-1/4 in
Width
6.88 in
Length
8-1/4 in
Details
Backset
2-3/4 in
Keyway Type
Non-Keyed
Grade
Grade 2
Finish
Satin Chrome
Material
Brass, Bronze
Item
Cylindrical Lock
Series
Brass, Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.