Shop SARGENT
See all product information
Create Account
Grade 2 Entrance/Office Cylindrical Lock, P Lever, Conventional Cylinder, Oil-Rubbed Bronze Finish,
- Mfr # 28-7G05 LP 10B
- Zoro # G416468972
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/4 in
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Conventional Cylinder
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28-7G05 LP 10B
- Zoro #
- G416468972
- UPC #
- 197163166107
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 6.88 in
- Height
- 4-1/4 in
- Length
- 8-1/4 in
Details
- Lockset Grade
- Grade 2
- Lockset Finish
- Oil Rubbed Bronze
- Keyway Type
- Conventional Cylinder
- Backset
- 2-3/4 in
- Material
- Bronze
- Series
- Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.