Shop SURE-LOC HARDWARE
See all product information
Create Account
Tulip Privacy Knobset, Satin Stainless
- Mfr # TL102 32D
- Zoro # G508412333
product price:Â
$
15.59
/ea
Key Features
Lockset Material
Brass
Width
2 9/16 in
Height
2 9/16 in
Color
Satin Stainless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TL102 32D
- Zoro #
- G508412333
- UPC #
- -
- Country of Origin
- China
- Lockset Material
- Brass
- Color
- Satin Stainless
Dimensions
- Width
- 2 9/16 in
- Height
- 2 9/16 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.