Zoro Homepage

Grade 2 Exit/Communicating Cylindrical Lock, L Lever, Non-Keyed, Satin Chrome

  • Mfr # 28-7G15-3 LL 26D

  • Zoro # G916503593


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Case Material
Brass, Bronze
Finish
Satin Chrome
Outside Depth
8-1/4 in
Grade
Grade 2
Outside Height
4-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28-7G15-3 LL 26D
Zoro #
G916503593
UPC #
197163166084
Country of Origin
United States

Dimensions

Outside Depth
8-1/4 in
Outside Height
4-1/4 in
Outside Width
6.88 in
Door Thickness
1-3/4 in

Details

Case Material
Brass, Bronze
Finish
Satin Chrome
Grade
Grade 2
Item
Cylindrical Lock
Backset
2-3/4 in
Series
Brass, Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.