Zoro Homepage

Grade 2 Exit/Communicating Cylindrical Lock, L Lever, Non-Keyed, Satin Chrome, Non-handed

  • Mfr # 28-65G15-3 KL 26D

  • Zoro # G616475954


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 2
Backset
2-3/4 in
Door Thickness
1-3/8 to 1-3/4
Outside Depth
8-1/4 in
Outside Height
4-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28-65G15-3 KL 26D
Zoro #
G616475954
UPC #
197163367207
Country of Origin
United States

Dimensions

Door Thickness
1-3/8 to 1-3/4
Outside Depth
8-1/4 in
Outside Height
4-1/4 in
Outside Width
7.13 in

Details

Grade
Grade 2
Backset
2-3/4 in
Finish
Satin Chrome
Case Material
Brass, Bronze
Series
Brass, Bronze
Item
Cylindrical Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products