
Grade 2 Privacy/Bathroom Cylindrical Lock, B Knob, O Rose, Non-Keyed, Satin Chrome Finish, Springlat
Mfr # 28-6U65 OB 26D
Zoro # G809948814
product price:Â $185.39
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Lockset Finish
Satin Chrome
Lockset Material
Brass, Bronze
Required Door Thickness
1-3/8 in to 1-3/4 in
Width
7.125 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28-6U65 OB 26D
Zoro #
G809948814
UPC #
197163097692
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/8 in to 1-3/4 in
Width
7.125 in
Length
8.25 in
Details
Item
Cylindrical Lock
Lockset Grade
Grade 2
Lockset Finish
Satin Chrome
Lockset Material
Brass, Bronze
Description
Grade 2 Privacy/Bathroom Cylindrical Lock, B Knob, O Rose, Non-Keyed, Satin Chrome Finish, Springlatch, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.