Shop SARGENT
See all product information
Create Account
Grade 2 Storeroom/Closet Cylindrical Lock, B Lever, Conventional Cylinder, Bright Chrome Finish
- Mfr # 28-7G04 LB 26
- Zoro # G514538454
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Bright Chrome
Length
8.25
Width
6.875 in
Color
Bright Chrome
series
7-Line Bored Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28-7G04 LB 26
- Zoro #
- G514538454
- UPC #
- -
- Country of Origin
- United States
- Lockset Finish
- Bright Chrome
- Color
- Bright Chrome
- series
- 7-Line Bored Lever Locks
Dimensions
- Length
- 8.25
- Width
- 6.875 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.