Grade 2 Storeroom/Closet Cylindrical Lock, L Lever, Conventional Cylinder, Satin Brass Finish
- Mfr # 28-7G04 LL 04
- Zoro # G009952727
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Brass
Width
6.875 in
Features
Storeroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28-7G04 LL 04
- Zoro #
- G009952727
- UPC #
- 197163166152
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 6.875 in
- Length
- 8.25 in
Details
- Lockset Grade
- Grade 2
- Lockset Finish
- Satin Brass
- Features
- Storeroom
- Cylinder Core Type
- Conventional Cylinder
- Material
- Brass
- Fire Rated
- 3 Hours {A}
- Weight
- 3.6 lb
- Type
- Cylindrical Lock
Description
Grade 2 Storeroom/Closet Cylindrical Lock, L Lever, Conventional Cylinder, Satin Brass Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.