Zoro Homepage

Lever, Dummy Escutcheon Lever, 700 Series

  • Mfr # 715-8 ETL LHRB 10B

  • Zoro # G4572364


product price: $573.99
/ea
Free Shipping & Returns

Key Features

Finish
10B Dull
Series
700
Grade
1
Fits Stile Width
4 1/2 in
Outside Trim Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
715-8 ETL LHRB 10B
Zoro #
G4572364
UPC #
-
Country of Origin
United States

Dimensions

Fits Stile Width
4 1/2 in
For Door Thickness
1 3/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/4 in
Door Width - Maximum
48 in
Door Height - Maximum
96 in

Details

Item
Mechanical Exit Device Trim
Finish
10B Dull
Series
700
Grade
1
Outside Trim Type
Lever
Color
Bronze
Fire Rated
Yes
ADA Compliant
Yes
Application
Passage
Type
Passage Only, No Cylinder
Door Handing
Left Hand Reversible
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
Compatible Series
8500, 8700, 8800, 8888
For Use with Exit Device
Exit Devices, Passage
Hand Orientation
Left-Handed
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
1
Fire Rating
3 hr
Exit Device Style
Lever

Description

Lever, Mechanical Exit Device Trim, Door Handing Left Hand Reversible, 700 Series, Fire Rated Yes, Color Bronze, 10B Dull Finish, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Application Passage, Grade 1, ADA Compliant Yes, Type Passage Only, No Cylinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.