Zoro Homepage

Lever, Lever Escutcheon w/Lock, 700 Series

  • Mfr # 706 ETL RHRB 10B

  • Zoro # G4594274


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Right Hand Reversible
Color
Bronze
Application
Storeroom
Type
Storeroom
Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706 ETL RHRB 10B
Zoro #
G4594274
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Fits Stile Width
4 1/2 in
Door Thickness - Minimum
1 3/4 in
Door Height - Maximum
96 in
Door Width - Maximum
48 in
Door Thickness - Maximum
1 3/4 in

Details

Door Handing
Right Hand Reversible
Color
Bronze
Application
Storeroom
Type
Storeroom
Item
Mechanical Exit Device Trim
Grade
1
Fire Rated
Yes
Outside Trim Type
Lever
ADA Compliant
Yes
Series
700
Finish
10B Dull
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
Exit Device Style
Lever
For Use with Exit Device
Storeroom
Fire Rating
3 hr
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
ANSI Grade
1
Hand Orientation
Right-Handed
Ligature-Resistant
Not Ligature-Resistant

Description

Lever, Mechanical Exit Device Trim, Door Handing Right Hand Reversible, 700 Series, Fire Rated Yes, Color Bronze, 10B Dull Finish, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Application Storeroom, Grade 1, ADA Compliant Yes, Type Storeroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.