Lever, Lever Escutcheon w/Lock, 700 Series

  • Mfr # 713-8 ETL LHRB 10B

  • Zoro # G4614994


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Finish
10B Dull
Outside Trim Type
Lever
For Door Thickness
1 3/4 in
Door Handing
Left Hand Reversible
Series
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
713-8 ETL LHRB 10B
Zoro #
G4614994
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Fits Stile Width
4 1/2 in
Door Thickness - Minimum
1 3/4 in
Door Height - Maximum
96 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
48 in

Details

Finish
10B Dull
Outside Trim Type
Lever
Door Handing
Left Hand Reversible
Series
700
Item
Mechanical Exit Device Trim
Application
Educational
ADA Compliant
Yes
Fire Rated
Yes
Grade
1
Type
Classroom Function
Color
Bronze
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Ligature-Resistant
Not Ligature-Resistant
Exit Device Style
Lever
ANSI Grade
1
Fire Rating
3 hr
Hand Orientation
Left-Handed

Description

Lever, Mechanical Exit Device Trim, Door Handing Left Hand Reversible, 700 Series, Fire Rated Yes, Color Bronze, 10B Dull Finish, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Application Educational, Grade 1, ADA Compliant Yes, Type Classroom Function

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.