Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Classroom

  • Mfr # 10XG37 LB 10B

  • Zoro # G4557016


product price: $561.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10XG37 LB 10B
Zoro #
G4557016
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
For Door Thickness
1-3/4 to 2"
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
10 Line B
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Sargent LA
Key Type
Keyed Different
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, Florida Building Code Approved FL# 2998, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL 437, UL and cUL Listed
Number of Keys
2
Strike Type
Curved Lip, T-Strike
Mortise/Cylindrical
Cylindrical
For Use With
ANSI 115.2 (161 Modifed) Door Prep
Backset
2 3/4 in
Number of Pins
6; 7
Lockset Performance Strength
Heavy Duty
Location Type
Institutional
Ligature Resistant
No
Key Material
Nickel Silver
Series
10 Line
Lockset Fire Rating
3 hr
Item
Door Lockset
Strike Dim.
4-7/8 in x 1-1/4 in
Handle Material
Brass, Bronze, Cast Steel, Wrought
ADA Compliant
Yes
Keying
Keyed Different
Grade
1
Finish
Oxidized Oil Rubbed Bronze
Fire Rated
3 hr.
Cylinder Core Type
Conventional Core Cylinder
Type
Cylindrical
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Visual Indicator Message
No Message
Material
Wrought and Cast Steel, Brass, Bronze
Case Material
Steel and Zinc
Pins
6
Function
Classroom
Strike
ANSI 4-7/8 x 1-1/4" Curved Lip
Cylinder
Yes
Fire Rating
3 hr
ANSI Grade
1
Lockset Style
10X Line
Application
Commercial, Government, Hospitals, Manufacturing Facilities, Office, Schools
Includes Core
Core Included
Knob/Handle Material
Bronze
Hand Orientation
Non-Handed
Locking/Unlocking Access - Inside
Not Lockable
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F84
Locking/Unlocking Access - Outside
Keyway
Latch Bolt/Dead Bolt
Latch Bolt
Performance Grade
1
Trim Plate Shape
Round
Lockset Type
Mechanical
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed

Description

Lever Lockset, Cylindrical, Institutional, 10 Line Series, B Style Style, Oxidized Bronze, Oil Rubbed Finish, Function Classroom, Keyway Type LA, Grade 1, Material Wrought and Cast Steel, Brass, Bronze, For Door Thickness 1-3/4 to 2 In., Backset 2-3/4 In., Front Size Dimension 2-1/4 x 1-1/8 In., Crossbore Size 2-1/8 In., Key Type Nickel Silver, Number of Keys 2, Pins 6, ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, Cylinder Yes, Keying Different

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.