Lever Lockset, Mechanical, Entrance

  • Mfr # 28-10XG05 LB 26D
  • Zoro # G4619912
product price: 
$
505.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
28-10XG05 LB 26D
Zoro #
G4619912
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
For Door Thickness
1-3/4 to 2"
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Maximum
2 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
10 Line B
Lockset Finish
Satin Chrome
Keyway Type
Sargent LA
Key Type
Keyed Different
Handle Material
Brass, Bronze, Cast Steel, Wrought
ADA Compliant
Yes
Strike Dim.
4-7/8 in x 1-1/4 in
Lockset Fire Rating
3 hr
Series
10 Line
Strike Type
Curved Lip, T-Strike
Mortise/Cylindrical
Cylindrical
Number of Pins
6; 7
Number of Keys
2
Key Material
Nickel Silver
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, Florida Building Code Approved FL# 2998, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL 437, UL and cUL Listed
Location Type
Institutional
Backset
2 3/4 in
Lockset Performance Strength
Heavy Duty
For Use With
ANSI 115.2 (161 Modifed) Door Prep
Item
Door Lockset
Ligature Resistant
No
Fire Rated
3 hr.
Grade
1
Keying
Keyed Different
Finish
Satin Chrome
Cylinder Core Type
Conventional Core Cylinder
Type
Cylindrical
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Visual Indicator Message
No Message
Material
Wrought and Cast Steel, Brass, Bronze
Case Material
Steel and Zinc
Pins
6
Function
Entry
Cylinder
Yes
Strike
ANSI 4-7/8 x 1-1/4" Curved Lip
Includes Core
Core Included
Application
Commercial, Government, Hospitals, Manufacturing Facilities, Office, Schools
Fire Rating
3 hr
Hand Orientation
Non-Handed
Knob/Handle Material
Cast Zinc
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
1
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Latch Bolt
Performance Grade
1
Lockset Function ANSI Code
F109
Trim Plate Shape
Round
Locking/Unlocking Access - Inside
Thumb Turn
Lockset Style
10X Line
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Keyway

Description

Lever Lockset, Cylindrical, Institutional, 10 Line Series, B Style Style, Satin Chrome Finish, Function Entrance Office, Keyway Type LA, Grade 1, Material Wrought and Cast Steel, Brass, Bronze, For Door Thickness 1-3/4 to 2 In., Backset 2-3/4 In., Front Size Dimension 2-1/4 x 1-1/8 In., Crossbore Size 2-1/8 In., Key Type Nickel Silver, Number of Keys 2, Pins 6, ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, Cylinder Yes, Keying Different

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.