Shop VON DUPRIN
See all product information
Create Account
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36in Device, Exit Only, Hex Key Dogging, Satin
- Mfr # 78EO 3 630
- Zoro # G023395913
product price:Â
$
1,141.99
/ea
Free Shipping & Returns
Key Features
Function
Exit Only
Length (In.)
36 in
Exit Device Type
Rim
Grade
Grade 1
Key Override Options
Hex Key Dogging
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 78EO 3 630
- Zoro #
- G023395913
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length (In.)
- 36 in
- Door Width
- 3 ft
Details
- Function
- Exit Only
- Exit Device Type
- Rim
- Item
- Rim Exit Devices
- Grade
- Grade 1
- Key Override Options
- Hex Key Dogging
- Color
- Matte Silver
- Material
- All Types
- Finish
- 630/US32D
- Door Handing
- Non-Handed
- Standards
- UL 305, A156.3 2014
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36in Device, Exit Only, Hex Key Dogging, Satin Stainless Steel Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.