Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Passage, Grade 1

  • Mfr # 10XU15 LL 10B

  • Zoro # G4593294


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
ANSI 115.2 (161 Modifed) Door Prep
Key Type
Not Keyed
Keyway Type
Sargent LA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10XU15 LL 10B
Zoro #
G4593294
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
For Door Thickness
1-3/4 to 2"
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Maximum
2 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
ANSI 115.2 (161 Modifed) Door Prep
Key Type
Not Keyed
Keyway Type
Sargent LA
Location Type
Institutional
Lockset Function
Closet, Passage
Lockset Grade
1
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
6; 7
Series
10 Line
Style
10 Line
Finish
Oxidized Oil Rubbed Bronze
Strike Dim.
4-7/8 in x 1-1/4 in
Strike Type
Curved Lip, T-Strike
Item
Door Lockset
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, Florida Building Code Approved FL# 2998, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL 437, UL and cUL Listed
Lockset Fire Rating
3 hr
Lockset Performance Strength
Heavy Duty
Mortise / Cylindrical
Cylindrical
Number of Keys
2
Handle Material
Brass, Bronze, Cast Steel, Wrought
Ligature Resistant
No
Lockset Finish
Oil Rubbed Bronze
ADA Compliant
Yes
Function
Passage
Fire Rated
3 hr.
Grade
1
Strike
ANSI 4-7/8 x 1-1/4" Curved Lip
Keying
Keyed Different
Type
Cylindrical
Material
Wrought and Cast Steel, Brass, Bronze
Application
Commercial, Government, Hospitals, Manufacturing Facilities, Office, Schools
Visual Indicator Message
No Message
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Case Material
Steel and Zinc
Locking/Unlocking Access - Inside
Not Lockable
Lockset Function ANSI Code
F75
ANSI Grade
1
Locking/Unlocking Access - Outside
Not Lockable
Lockset Type
Mechanical
Lockset Style
10X Line
Fire Rating
3 hr
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Includes Core
Core Not Included
Ligature-Resistant
Not Ligature-Resistant
Trim Plate Shape
Round
Knob/Handle Material
Bronze
Performance Grade
1
Latch Bolt/Dead Bolt
Latch Bolt
Hand Orientation
Non-Handed

Description

Lever Lockset, Cylindrical, Institutional, 10 Line Series, Right Angle Style, Oxidized Bronze, Oil Rubbed Finish, Function Passage, Grade 1, Material Wrought and Cast Steel, Brass, Bronze, For Door Thickness 1-3/4 to 2 In., Backset 2-3/4 In., Front Size Dimension 2-1/4 x 1-1/8 In., Crossbore Size 2-1/8 In., ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, Keying Different, Standards Certified ANSI A156.2 Series 4000 Grade 1, UL and CSA Listed, ADA, California Administrative Code Title 19 and 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.