Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Passage, Grade 1

  • Mfr # 8215 LNL 10B

  • Zoro # G4554401


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Key Type
Not Keyed
Keyway Type
None
Location Type
Healthcare, Institutional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8215 LNL 10B
Zoro #
G4554401
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4"
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/4 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Key Type
Not Keyed
Keyway Type
None
Location Type
Healthcare, Institutional
Lockset Function
Closet, Passage
Lockset Grade
1
Lockset Handle Type
Lever
Mortise/Cylindrical
Mortise
Number of Pins
6; 7
Series
8200
Style
8200 Right Angle
Finish
Oxidized Bronze, Oil Rubbed
ADA Compliant
Yes
Mortise / Cylindrical
Mortise
Strike Dim.
1-1/4 in x 4-7/8 in
Lockset Finish
Oil Rubbed Bronze
Item
Door Lockset
Ligature Resistant
No
Lockset Fire Rating
3 hr
Standards
ANSI/BHMA A156.13, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, CAL FIRE, 3025-0006:0111, EPD, Florida Building Code Approved FL# 2998, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL and cUL Listed
Strike Type
Curved Lip
Number of Keys
2
Features
Integrates with All Sargent Key Systems (Degree, Signature, KESO, and XC)
Strike
ANSI 4-7/8 x 1-1/4" Curved Lip
Application
Institutional
Function
Passage
Grade
1
Fire Rated
3 hr.
Material
Brass, Bronze Stainless Steel and Cold Forged Steel
Type
Mortise
Visual Indicator Message
No Message
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Declare
Handle Type
Lever
Case Material
Brass, Steel, Zinc
ANSI Grade
1
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
Non-Cylinder
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F01
Performance Grade
1
UL Fire Rating
UL10C
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Latch Bolt
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Fire Rating
3 hr
Trim Plate Shape
Round
Locking/Unlocking Access - Inside
Not Lockable
Includes Core
Core Not Included
Locking/Unlocking Access - Outside
Not Lockable
Knob/Handle Material
Bronze

Description

Lever Lockset, Mortise, Institutional, Health Care, 8200 Series, Right Angle with Rose Style, Oxidized Bronze, Oil Rubbed Finish, Function Passage, Grade 1, Material Brass, Bronze Stainless Steel and Cold Forged Steel, For Door Thickness 1-3/4 In., Backset 2-3/4 In., Front Size Dimension 8 x 1-1/4 In., Key Type Nickel Silver, ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, No Deadbolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.