Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Privacy, Grade 1

  • Mfr # 10XU65 LB 10B

  • Zoro # G4554593


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Institutional
Electrical/Mechanical
Mechanical
Grade
1
Finish
Oxidized Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10XU65 LB 10B
Zoro #
G4554593
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
For Door Thickness
1-3/4 to 2"
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Institutional
Electrical/Mechanical
Mechanical
Grade
1
Finish
Oxidized Oil Rubbed Bronze
Series
10 Line
Backset
2 3/4 in
Strike Dim.
4-7/8 in x 1-1/4 in
Ligature Resistant
No
Mortise / Cylindrical
Cylindrical
Lockset Fire Rating
3 hr
Strike Type
Curved Lip, T-Strike
ADA Compliant
Yes
Lockset Finish
Oil Rubbed Bronze
Style
10 Line B
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Keys
2
Lockset Grade
1
For Use With
ANSI 115.2 (161 Modifed) Door Prep
Key Type
Not Keyed
Handle Material
Brass, Bronze, Cast Steel, Wrought
Lockset Performance Strength
Heavy Duty
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, Florida Building Code Approved FL# 2998, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL 437, UL and cUL Listed
Fire Rated
3 hr.
Number of Pins
6; 7
Keying
Keyed Different
Keyway Type
Sargent LA
Visual Indicator Message
No Message
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Strike
ANSI 4-7/8 x 1-1/4" Curved Lip
Material
Wrought and Cast Steel, Brass, Bronze
Function
Privacy
Case Material
Steel and Zinc
Type
Cylindrical
Lockset Style
10X Line
Application
Commercial, Government, Hospitals, Manufacturing Facilities, Office, Schools
Trim Plate Shape
Round
Fire Rating
3 hr
Lockset Function ANSI Code
F76A
Locking/Unlocking Access - Outside
Not Lockable
Lockset Type
Mechanical
Hand Orientation
Non-Handed
Includes Core
Core Not Included
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Latch Bolt
Knob/Handle Material
Bronze
Performance Grade
1
Locking/Unlocking Access - Inside
Push Button
ANSI Grade
1
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed

Description

Lever Lockset, Cylindrical, Institutional, 10 Line Series, B Style Style, Oxidized Bronze, Oil Rubbed Finish, Function Privacy, Grade 1, Material Wrought and Cast Steel, Brass, Bronze, For Door Thickness 1-3/4 to 2 In., Backset 2-3/4 In., Front Size Dimension 2-1/4 x 1-1/8 In., Crossbore Size 2-1/8 In., ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, Keying Different, Standards Certified ANSI A156.2 Series 4000 Grade 1, UL and CSA Listed, ADA, California Administrative Code Title 19 and 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.