Zoro Homepage

Lever, Night Latch Lever Escutcheon

  • Mfr # 704 ETL LHRB 10B

  • Zoro # G4529847


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Fire Rated
Yes
For Door Thickness
1 3/4 in
Grade
1
Type
Night Latch
Fits Stile Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704 ETL LHRB 10B
Zoro #
G4529847
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Fits Stile Width
4 1/2 in
Door Height - Maximum
96 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
48 in
Door Thickness - Minimum
1 3/4 in

Details

Fire Rated
Yes
Grade
1
Type
Night Latch
Door Handing
Left Hand Reversible
ADA Compliant
Yes
Series
700
Color
Bronze
Finish
10B Dull
Item
Mechanical Exit Device Trim
Outside Trim Type
Lever
Visual Indicator Message
No Message
Application
Commercial
Product Type
Mechanical Exit Device Trim
ANSI Grade
1
For Use with Exit Device
Mortise Lock, Rim
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Compatible Series
300, 8500, 8800, 8900, 9800, 9900
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
Hand Orientation
Left-Handed
Exit Device Style
Lever

Description

Lever, Mechanical Exit Device Trim, Door Handing Left Hand Reversible, 700 Series, Fire Rated Yes, Color Bronze, 10B Dull Finish, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Application Commercial, Grade 1, ADA Compliant Yes, Type Night Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.