
Manual, Hydraulic, 281 Surface Door Closers, Door Closer, Heavy Duty Interior and Exterior
Mfr # 281-UO TB EAB
Zoro # G9229774
product price:Â $574.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
281 Surface Door Closers
Closer Type
Double Lever Arm Regular
Color
Matte Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
281-UO TB EAB
Zoro #
G9229774
UPC #
-
Country of Origin
United States
Dimensions
Housing Depth
2-3/16"
Housing Height
4-3/8"
Housing Length
11-13/16"
Details
Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
281 Surface Door Closers
Closer Type
Double Lever Arm Regular
Color
Matte Brass
Finish
Matte Brass
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Standards
UL-10C and UBC 7-2 (1997) Positive Pressure Fire Test; ANSI A156.4, Grade 1; UL Listed
Description
Sargent 281 Series Grade 1 Surface Door Closer, Universal Regular Arm, Size 1-6, Enameled Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.