Shop TOWNSTEEL

Manual, Hydraulic, TownSteel Overhead Closers, Door Closer, Heavy Duty Interior and Exterior

  • Mfr # TDC 70-HOA-DU
  • Zoro # G9345637

product price: 
$
220.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
TownSteel Overhead Closers
Closer Type
Hold Open
Color
Dark Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TDC 70-HOA-DU
Zoro #
G9345637
UPC #
-
Country of Origin
China

Dimensions

Housing Depth
3 in
Housing Height
2 1/2 in
Housing Length
12 1/8 in
Spring Size
Adjustable 1 to 6
Exterior Door Width
42 in
Interior Door Width
48 in
Exterior Door Width - Maximum
42 in
Spring Size - Minimum
2
Spring Size - Maximum
6
Interior Door Width - Maximum
48 in
Length Between Mounting Holes
11 1/8 in
Height Between Mounting Holes
9/16 in
Fits Chest Size
Adjustable Backcheck and Staked Valves Standard, All Weather Fluid, Heavy Duty Cast Aluminum Alloy Body and Forged Steel Arm

Details

Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
TownSteel Overhead Closers
Closer Type
Hold Open
Color
Dark Bronze
Finish
Dark Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Ligature Resistant
No
Projection from Wall
5 in
Arm Type
Friction Hold
Mounting Hardware
Included
Max. Door Opening
90 Degrees to 180 Degrees
Arm Material
Forged Steel
Standards
ANSI/BHMA, UL and ULC Listed
Includes
Template
ADA Compliant
Yes
Category Type
Parallel Arm
Features
Adjustable Backcheck and Staked Valves Standard, All Weather Fluid, Heavy Duty Cast Aluminum Alloy Body and Forged Steel Arm
Door Handing
Non-Handed
Series
TDC 70
For Use With
Commercial Doors
Mounting Style
Open Arm
Door Opening - Minimum
120 Degrees
Operation Style
Manual
Ligature-Resistant
Not Ligature-Resistant
UL Fire Rating
UL10C
Spring Type
Adjustable
Projection
2 1/2 in
Door Opening - Maximum
180 Degrees
Product Type
Door Closer
Interior/Exterior Use
Interior/Exterior
Includes Hardware
Hardware Included
Performance Grade
1
ANSI/BHMA Finish
Dark Bronze Painted
Shell Material
Aluminum
Wire Color
Black

Description

Door Closer, Townsteel 70 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Medium Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI/BHMA, UL and ULC Listed, ADA Compliant Yes, Finish Black Painted, Arm Material Forged Steel, Arm Type Friction Hold, Color Black, Exterior Door Width 42 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.