
Manual, Hydraulic, 351 Surface Door Closers, Door Closer, Heavy Duty Interior and Exterior
Mfr # 351-PS TB EB
Zoro # G9232127
product price:Â $578.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
351 Surface Door Closers
Closer Type
Parallel Arm Dead Stop
Color
Dark Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
351-PS TB EB
Zoro #
G9232127
UPC #
-
Country of Origin
United States
Dimensions
Housing Depth
2-3/16"
Housing Height
3-7/8"
Housing Length
13"
Details
Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
351 Surface Door Closers
Closer Type
Parallel Arm Dead Stop
Color
Dark Bronze
Finish
Dark Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Standards
UL-10C; UBC 7-2; ANSI A156.4, Grade 1; UL Listed
Description
Sargent 351 Series Grade 1 Surface Door Closer, Heavy Duty Positive Stop Parallel Arm, Size 1-6, Enameled Dark Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.