Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual, Hydraulic, Door Closer, Black

  • Mfr # 351 UO BSP

  • Zoro # G409135997


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Closer Type
Non-Hold Open
Color
Black
Finish
Powder Coated
Hand Orientation
Non-Handed
Housing Depth
2 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351 UO BSP
Zoro #
G409135997
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2 3/16 in
Housing Height
3 7/8 in
Housing Length
13 in
Spring Size - Maximum
6
Height Between Mounting Holes
2 1/2 in
Exterior Door Width - Maximum
48 in
Interior Door Width - Maximum
60 in
Length Between Mounting Holes
9 in
Spring Size - Minimum
1

Details

Item
Door Closer
Closer Type
Non-Hold Open
Color
Black
Finish
Powder Coated
Hand Orientation
Non-Handed
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Series
351
ADA Compliant
Yes
Features
Heat Treated Full Closed Rack and Pinion Construction, High Impact Non-Corrosive Plastic Covers with Two Machine Screws Standard, Standard Pressure Relief Valves for Both Opening and Closing Cycles
Ligature Resistant
No
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL and cUL Listed
Arm Type
Parallel
Stop Type
Spring
UL Fire Rating
UL10C
Closer Cycles
25,000,000
Door Opening - Minimum
120 Degrees
Product Type
Door Closer
Performance Grade
1
Spring Type
Adjustable
Door Opening - Maximum
180 Degrees
Interior/Exterior Use
Interior/Exterior
Projection
2 3/16 in
Compatible Series
Sargent 351
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Black Suede Powder Coated, Sprayed
Compatible Brand
Sargent
Fire Rating
3 hr
Green Certification or Other Recognition
UL Environment Claims Validated, USDA Certified Biobased Product

Description

Door Closer, Powerglide(R) 351 Closer Series, Interior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Standard Top Jamb/Parallel, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Powder Coated, Arm Type Parallel, Color Black, Exterior Door Width 4 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.