Manual, Hydraulic, Sargent 351, Door Closer, Heavy Duty Interior and Exterior, Gray

  • Mfr # LDP-351-UO- TB EN

  • Zoro # G4601493


product price:  $568.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Sargent 351
Closer Type
Non Hold Open
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LDP-351-UO- TB EN
Zoro #
G4601493
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-3/16"
Housing Height
4"
Housing Length
13"
Interior Door Width
60 in
Exterior Door Width
48 in
Spring Size
Adjustable 1 to 6
Length Between Mounting Holes
9 in
Spring Size - Maximum
6
Spring Size - Minimum
1
Exterior Door Width - Maximum
48 in
Height Between Mounting Holes
2 1/2 in
Interior Door Width - Maximum
60 in

Details

Item
Door Closer
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Sargent 351
Closer Type
Non Hold Open
Color
Gray
Finish
Aluminum Powder Coated
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Aluminum Silicon Alloy
Arm Type
Regular
Standards
ANSI A156.4 Grade 1, UL Listed
Ligature Resistant
No
ADA Compliant
Yes
Max. Door Opening
120 Degrees to 180 Degrees
Projection from Wall
2 3/16 in
Arm Material
Die Cast Aluminum
Fire Rating - Door Hardware
3 hr
Includes
Bracket, Machine Screws and Self Tapping Screws
Category Type
Parallel Arm
Type
Interior/Exterior Institutional
Door Handing
Non-Handed
Series
Sargent 351
Hand
NH
Mounting Style
Universal, Top Jamb and Standard
Operation Style
Manual
Interior/Exterior Use
Interior/Exterior
Spring Type
Adjustable
Ligature-Resistant
Not Ligature-Resistant
Stop Type
Spring
Door Opening - Maximum
180 Degrees
Compatible Brand
Sargent
Door Opening - Minimum
120 Degrees
Fire Rating
3 hr
Performance Grade
1
Includes Hardware
Hardware Included
Projection
2 3/16 in
ANSI/BHMA Finish
Aluminum Painted
Product Type
Door Closer
Closer Cycles
25,000,000
UL Fire Rating
UL10C

Description

Door Closer, Sargent 351 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 1, UL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Die Cast Aluminum, Arm Type Regular, Color Gray, Exterior Door Width 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.