Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lock

  • Mfr # 8206 APL X32D

  • Zoro # G200948314


product price: $1,020.99
/ea
Free Shipping & Returns

Key Features

Grade
ANSI Grade 1
Fire Rated
Yes
Type
Storeroom
Color
Satin Stainless Steel
Application
Mortise Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8206 APL X32D
Zoro #
G200948314
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 1/4 in
For Door Thickness
1 3/4 in
Fits Stile Width
4 1/2 in
Overall Length
6 in
Door Thickness - Minimum
1 3/4 in
Door Height - Maximum
96 in
Door Thickness - Maximum
1 3/4 in
Length - Maximum
6 in
Door Width - Maximum
48 in

Details

Item
Door Lockset
Grade
ANSI Grade 1
Fire Rated
Yes
Type
Storeroom
Color
Satin Stainless Steel
Application
Mortise Lock
Fire Rating - Door Hardware
3 hr
Features
Multiple Mounting Orientations, Integrates with Access Control Platforms
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.13, Series 1000, Operational and Security Grade 1, ANSI/BHMA A156.13, Series 1000, Operational Grade 10, ANSI/SDI 250.13 Certified, ASTM E330 Certified, CAL FIRE, 3025-0006:0111, Environmental Product Declaration (EPD), UL 10C Fire-Rated, 3 Hour Double Door [Fail Secure Only], UL 10C Fire-Rated, 3 Hour Single Door [Fail Secure Only], UL 10C positive pressure
Cylinder
Single
Includes
Mounting Hardware
Outside Trim Type
Push/Pull
Ligature Resistant
No
Performance
Standard Duty
ADA Compliant
Yes
Finish
Satin Stainless Steel
Door Handing
Field Reversible
Product Type
Door Lockset
Key Type
Keyed Different
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Stainless Steel
ANSI Grade
1
Performance Grade
1
Fire Rating
3 hr
Includes Hardware
Hardware Included
For Use with Exit Device
Mortise Lock
Ligature-Resistant
Not Ligature-Resistant
UL Fire Rating
UL10C
Exit Device Style
Lever
Hand Orientation
Non-Handed
Compatible Series
8200

Description

Push/Pull, Door Lockset, Standard Duty, Door Handing Field Reversible, Fire Rated Yes, Color Satin Stainless Steel, Satin Stainless Steel Finish, Key Type Keyed Different, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Application Mortise Lock, Overall Length 6 in, Overall Width 5 1/4 in, Grade ANSI Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.