Mortise Lockset, Mechanical, Passage
Mfr # 8215 BHW 32D LH
Zoro # G5941588
product price: $1,362.99
/ea
Free Shipping & Returns
Key Features
Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Metal or Wood Doors
Includes
(6) Lobe Head Security Screws
Key Type
Not Keyed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8215 BHW 32D LH
Zoro #
G5941588
UPC #
-
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in to 1-7/8 in
Door Thickness - Maximum
1 7/8 in
Strike Plate Width
1 1/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in
Description
Mortise Lockset,Mechanical,Passage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.