Zoro Homepage

Narrow Stile Rim, Dummy Trim F Lever

  • Mfr # 8510 G 32D

  • Zoro # G9783882


product price: $1,842.99
/ea
Free Shipping & Returns

Key Features

Series
85
Exit Device Type
Exit Device
For Door Thickness
1 3/4 in
Door Width
48 in to 43 in
Fits Stile Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8510 G 32D
Zoro #
G9783882
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
48 in to 43 in
Fits Stile Width
2 in

Details

Series
85
Exit Device Type
Exit Device
Door Handing
Non-Handed
Finish
Satin Stainless Steel
Fire Rated
No
Grade
1
Item
Narrow Stile Rim
Standards
ANSI A156.3, UL Listed As Panic Hardware
ADA Compliant
ADA Compliant
Performance
Heavy Duty
Lockdown Type
Dummy Trim F Lever
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)

Description

Narrow Stile Rim, Exit Device, Dummy Trim F Lever, Heavy Duty Performance, Grade 1, Satin Stainless Steel Finish, Door Width 48 in to 43 in, Series 85, Fits Stile Width 2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards ANSI A156.3, UL Listed As Panic Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.