Zoro Homepage

NB8700 Series Surface Vertical Rod Exit Devices

  • Mfr # NB8713E ETL RHR 3

  • Zoro # G610070957


product price: $3,294.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4" to 2-1/4"
Fits Stile Width
7.5
Door Handing
Right Hand Reverse
Finish
Bright Brass
Fire Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB8713E ETL RHR 3
Zoro #
G610070957
UPC #
197163305728
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4" to 2-1/4"
Fits Stile Width
7.5
Overall Length
38

Details

Door Handing
Right Hand Reverse
Finish
Bright Brass
Fire Rated
No
Material
Metal or Wood
Color
Bright Brass
Includes
Surface Vertical Rod Exit Devices
Cylinder type
1-1/8" Mortise

Description

The Sargent 80 Series exit devices are ideal for environments that require strong and durable security solutions that will last the life of the building. Available in rim, mortise, surface vertical and concealed vertical rod configurations, these exit devices easily exceed ANSI/BHMA Grade 1 requirements for cycle and strength. With modular construction and few moving parts, the 80 Series devices are maintenance-free and provide unsurpassed security for any facility. Plus, options are available for unique applications including delayed egress, alarmed exit and electric latch retraction making these exit devices the go-to product in your building.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.