Shop SARGENT
See all product information
Create Account
Office or Entry Mortise Lock, LE1 Escutcheon, L Lever, LFIC Prep Less Core, Oil Rubbed Bronze
- Mfr # 60-8205 LE1L 10B
- Zoro # G609951632
product price:Â
$
948.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Type
Mortise Lock
Weight
6.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60-8205 LE1L 10B
- Zoro #
- G609951632
- UPC #
- 197163160099
- Country of Origin
- United States
- Lockset Grade
- Grade 1
- Lockset Finish
- Dark Oxidized Satin Bronze Oil Rubbed
- Type
- Mortise Lock
- Weight
- 6.1 lb
- Cylinder Core Type
- Sargent LFIC Less Core
- Features
- Complete Lock
- Fire Rated
- 2 Hours {B}
- Material
- Bronze
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 5.625 in
- Length
- 9.25 in
Description
Office or Entry Mortise Lock, LE1 Escutcheon, L Lever, LFIC Prep Less Core, Oil Rubbed Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.