Shop SARGENT
See all product information
Create Account
Office or Inner Entry Mortise Lock, LE1 Escutcheon, B Lever, SFIC Prep Less Core, Satin Chrome
- Mfr # 70-8256 LE1B 26D
- Zoro # G209951612
product price:Â
$
1,025.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Cylinder Core Type
SFIC Prep Less Core
Width
5.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70-8256 LE1B 26D
- Zoro #
- G209951612
- UPC #
- 197163158287
- Country of Origin
- United States
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Cylinder Core Type
- SFIC Prep Less Core
- Features
- Complete Lock
- Fire Rated
- 2 Hours {B}
- Weight
- 6.1 lb
- Material
- Brass or Bronze
- Type
- Mortise Lock
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 5.625 in
- Length
- 9.25 in
Description
Office or Inner Entry Mortise Lock, LE1 Escutcheon, B Lever, SFIC Prep Less Core, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.