Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rim, Dummy Trim G Lever

  • Mfr # 8810 G 32D

  • Zoro # G9783891


product price: $1,273.99
/ea
Free Shipping & Returns

Key Features

Series
88
Exit Device Type
Exit Device
For Door Thickness
1 3/4 in
Door Width
48 in to 43 in
Fits Stile Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8810 G 32D
Zoro #
G9783891
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
48 in to 43 in
Fits Stile Width
4 1/2 in

Details

Series
88
Exit Device Type
Exit Device
Door Handing
Non-Handed
Finish
Satin Stainless Steel
Fire Rated
No
Grade
1
Item
Rim
Standards
ANSI A156.3, UL Listed As Panic Hardware
Lockdown Type
Dummy Trim G Lever
Performance
Heavy Duty
ADA Compliant
ADA Compliant
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)

Description

Rim, Exit Device, Dummy Trim G Lever, Heavy Duty Performance, Grade 1, Satin Stainless Steel Finish, Door Width 48 in to 43 in, Series 88, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards ANSI A156.3, UL Listed As Panic Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.