Zoro Homepage

Rim, Exit Device, Heavy Duty, Grade 1

  • Mfr # 8888F 10B

  • Zoro # G4539893


product price: $1,352.99
/ea
Free Shipping & Returns

Key Features

Series
80
Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
33 in to 36 in
Fits Stile Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8888F 10B
Zoro #
G4539893
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
33 in to 36 in
Fits Stile Width
4 1/2 in
Door Height
96 in
Door Width - Minimum
33 in
Door Width - Maximum
36 in
Door Height - Maximum
96 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/4 in

Details

Series
80
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Brass
Fire Rated
Yes
Grade
1
Item
Exit Device
Includes
Antimicrobial Coating
ADA Compliant
Yes
Type
Rim
Performance
Heavy Duty
Standards
ANSI/BHMA A156.41, ANSI/SDI 250.13, California Building Code Chapter 11B Section 11B-309.4, EPD, FEMA P-361 ICC 500, Florida Building Code Approved FL# 2998, ICC A117.1 Compliant
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Lockdown Type
Hex Key Dogging
Outside Trim Type
Not Included
Exit Bar Style
Touchbar
Product Type
Exit Device
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
ANSI Grade
1
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
1
UL Fire Rating
UL10C
Hand Orientation
Non-Handed
Lockset Type
Electrical/Mechanical

Description

Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Grade 1, Brass Finish, Door Width 33 in to 36 in, Series 80, Door Height 96 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI/BHMA A156.41, ANSI/SDI 250.13, California Building Code Chapter 11B Section 11B-309.4, EPD, FEMA P-361 ICC 500, Florida Building Code Approved FL# 2998, ICC A117.1 Compliant, Outside Trim Type Not Included, Includes Antimicrobial Coating, Type Rim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.