Zoro Homepage

RimExitDevice, StnlssSteel, Series 8800, HD

  • Mfr # 8813F 32D

  • Zoro # G8693517


product price: $1,409.99
/ea
Free Shipping & Returns

Key Features

Series
8800
Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8813F 32D
Zoro #
G8693517
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
4 1/2 in
Door Thickness - Minimum
1 3/4 in
Door Width - Maximum
36 in
Door Width - Minimum
33 in

Details

Series
8800
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Stainless steel
Fire Rated
No
Grade
1
Item
Exit Device
Standards
ANSI/BHMA A156.41, ANSI/SDI 250.13, California Building Code Chapter 11B Section 11B-309.4, EPD, FEMA P-361 ICC 500, Florida Building Code Approved FL# 2998, ICC A117.1 Compliant
Lockdown Type
Hex Key Dogging
Performance
Heavy Duty
ADA Compliant
Yes
Lockset Type
Mechanical
Hand Orientation
Non-Handed
ANSI Grade
1
ANSI/BHMA Finish
Satin Stainless Steel
Exit Bar Style
Touchbar
Product Type
Exit Device
Performance Grade
1
UL Fire Rating
UL10C

Description

Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Grade 1, Stainless Steel Finish, Door Width 36 in, Series 8800, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI/BHMA A156.41, ANSI/SDI 250.13, California Building Code Chapter 11B Section 11B-309.4, EPD, FEMA P-361 ICC 500, Florida Building Code Approved FL# 2998, ICC A117.1 Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.