
Storeroom or Closet Mortise Lock, LE1 Escutcheon, L Lever, SFIC Prep Less Core, Satin Chrome
Mfr # 70-8204 LE1L 26D
Zoro # G109952597
product price:Â $1,005.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Material
Brass or Bronze
Features
Complete Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70-8204 LE1L 26D
Zoro #
G109952597
UPC #
197163158478
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
5.625 in
Length
9.25 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Material
Brass or Bronze
Features
Complete Lock
Cylinder Core Type
SFIC Prep Less Core
Fire Rated
2 Hours {B}
Type
Mortise Lock
Weight
6.1 lb
Description
Storeroom or Closet Mortise Lock, LE1 Escutcheon, L Lever, SFIC Prep Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.