
Storeroom or Closet Mortise Lock, LN Rose, B Lever, SFIC Prep Less Core, Bright Chrome
Mfr # 70-8204 LNB 26
Zoro # G016469461
product price: $1,100.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
SFIC Prep Less Core
Backset
2-3/4 in
Length
9-1/4 in
Required Door Thickness
1-3/4 in
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70-8204 LNB 26
Zoro #
G016469461
UPC #
197163369379
Country of Origin
United States
Dimensions
Length
9-1/4 in
Required Door Thickness
1-3/4 in
Width
5.63 in
Height
4.38 in
Details
Keyway Type
SFIC Prep Less Core
Backset
2-3/4 in
Material
Brass or Bronze
Lockset Finish
Bright Chrome
Lockset Grade
Grade 1
Series
Brass or Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.