
Storeroom or Closet Mortise Lock, LW1 Escutcheon, J Lever, SFIC Prep Less Core, Satin Chrome
Mfr # 70-8204 LW1J 26D
Zoro # G909952780
product price:Â $962.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Weight
6.1 lb
Features
Complete Lock
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
70-8204 LW1J 26D
Zoro #
G909952780
UPC #
197163158430
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Length
9.25 in
Width
5.625 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Weight
6.1 lb
Features
Complete Lock
Fire Rated
2 Hours {B}
Type
Mortise Lock
Material
Brass or Bronze
Cylinder Core Type
SFIC Prep Less Core
Description
Storeroom or Closet Mortise Lock, LW1 Escutcheon, J Lever, SFIC Prep Less Core, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.