
Surface Door Closer, Heavy Duty Friction Hold Open Parallel Arm, Left Hand, Thru Bolts, Sprayed Alu
Mfr # 351-PH10 LH TB EN
Zoro # G016469706
product price:Â $791.99
/ea
Free Shipping & Returns
Key Features
Closer Type
Surface
Finish
Satin Aluminum
Housing Length
15 in
Hydraulic/Pneumatic
Hydraulic
Closer Mounting Style
Parallel Arm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
351-PH10 LH TB EN
Zoro #
G016469706
UPC #
197163367498
Country of Origin
United States
Dimensions
Housing Length
15 in
Housing Depth
5 in
Housing Height
4-1/4 in
Details
Closer Type
Surface
Finish
Satin Aluminum
Hydraulic/Pneumatic
Hydraulic
Closer Mounting Style
Parallel Arm
Closer Series
351
Hand Orientation
Left-Handed
Material
Varies
Color
Satin Aluminum
Item
Surface Closers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.