Surface Door Closer, Heavy Duty Standard Arm, Right Hand, Thru Bolts, Satin Chrome

  • Mfr # 281-O10 TB 26D RH

  • Zoro # G114532739


product price:  $1,215.99
/ea
Free Shipping & Returns

Key Features

Closer Series
281 Surface Door Closers
Color
Satin Chrome
Finish
Satin Chrome
Length
15
Width
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
281-O10 TB 26D RH
Zoro #
G114532739
UPC #
-
Country of Origin
United States

Dimensions

Length
15
Width
5
Depth
4.25

Details

Closer Series
281 Surface Door Closers
Color
Satin Chrome
Finish
Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products