Surface Door Closer, Standard Arm for Deep Reveals, Thru Bolts, Sprayed Aluminum Enamel

  • Mfr # 351-OZ TB EN

  • Zoro # G209956976


product price: $475.99
/ea
Free Shipping & Returns

Key Features

Finish
Aluminum Painted
Housing Depth
4.25 in
Housing Length
15 in
Material
Varies
Fire Rated
3 Hours {A}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351-OZ TB EN
Zoro #
G209956976
UPC #
197163165568
Country of Origin
United States

Dimensions

Housing Depth
4.25 in
Housing Length
15 in
Width
5 in

Details

Item
Surface Closers
Finish
Aluminum Painted
Material
Varies
Fire Rated
3 Hours {A}
Door Handing
Non-Handed
Arm Type
Double Lever Arm Long
For Use With
351 Surface Door Closers

Description

Surface Door Closer, Standard Arm for Deep Reveals, Thru Bolts, Sprayed Aluminum Enamel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products